PC splash guard
Clear Plexiglas lens for welding helmet
SPLASH COVER PC 110X60 CLEAR 1,5 MM
Art.-no.
0984700935
EAN 4053479982694
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Spare glass for welding helmets 60x110 mm
Product information
Datasheets(X)
Width | 110 mm |
Height | 60 mm |
Thickness | 1.5 mm |
Colour | Transparent |
Product weight (per item) | 12.800 g |
Material | Polycarbonate - PC |
Glass colour | Clear |