Overalls Worker+
WRKDUNG-WORKER+-BLCK-XXL
Art.-no. 5359963016
EAN 4065746500814
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Black overalls with dark intermittent reflecting details on shoulders
- Shaped knees
- Zipped breast pocket, ID card pocket
- Breast pocket with tool straps and loops, knife button and loop, pencil hole; breast pocket structure is spacious and separate at the bottom
- Spacious front and back pockets
- Spacious front and back hanging pockets with tool compartments and loops; insertion cloth hanging pocket structure; pocket sides include bellows for space and shape
- Measure tape pocket with knife loop and covered button; tool compartments and pencil hole; pocket bottom structure detached from body; insertion cloth pocket bottom
- Insertion cloth knee pad pockets; can be set to 2 different levels
- 2-way front zip covered with protective flaps
- Belt loops
- Hammer loops on right and left sides
- Wide shoulder
- Back partially breathable, durable mesh fabric
- Trouser legs extendable by 5 cm by undoing the seam
Material
- Main material: 65% polyester, 35% cotton, twill, 235 g/m²
- Insertion cloth material: 100% nylon
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 65% polyester, 35% cotton |
Washable at | 60°C |