Welcome to Würth Estonia For trade customers only

Open protective suit WF Hi-Vis

HIVISOVERAL-YELLOW-XL

Art.-no. 5359660205

EAN 4065746780025

Individual price display after login
Open protective suit WF Hi-Vis

Art.-no. 5359660205

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hi-Vis yellow and orange open protective suit with hot pressed break reflectors
  • Fitted sizing, shaped knees

  • Flap breast pocket, ID card pocket

  • Breast pocket with tool straps and loops, knife button and loop, pencil hole; breast pocket structure is spacious and can be separated at the bottom

  • Spacious front and back hanging pockets with tool compartments and loops; the hanging pockets is made of reinforced fabric

  • Measuring pocket with knife loop and covered button, the bottom structure of the pocket is detached from the body

  • Knee protection pockets made of reinforced fabric

  • 2-way front zip covered with protective flaps

  • Belt loops

  • Hammer loops on both the right and left sides

  • Wide shoulder part, back part made of partially breathable, durable mesh knit

  • Hot pressed break reflectors on shoulders and legs


Main material: 54% cotton, 46% polyester, twill, 260 g/m²


Mesh material: 100% polyester


Insertion cloth material: 100% nylon

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent, Grey

Size

XL

Material

Polyester/cotton

Fabric weight per m2

260 g

EN standard

20471

Washable at

60°C

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information