Welcome to Würth Estonia For trade customers only

Open-end plug-in torque wrench head drive Stahlwille 731/10

OPNENDWRN-STLWIL-PLGIN4PT-58211012-12MM

Art.-no. 1971013881

EAN 4099618464614

Individual price display after login
Open-end plug-in torque wrench head drive Stahlwille 731/10

Art.-no. 1971013881

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For torque wrenches with square mount 9x12
  • Fixing via pin lock

  • Chrome-plated nickel, permanent and flake-proof

  • Drop-forged, hardened and cooled in an oil bath

  • Extremely high load-bearing capacity and incredibly durable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Insert shank square

9 x 12 mm

Tip size

12 mm

Surface

Chrome/ nickel plated

Length (L1)

41 mm

Length of head (L2)

23.5 mm

Head diameter (D1)

30 mm

Square height (D2)

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information