ORION Twist drill N HSS, DIN 345, MT 2, 20.0 mm x 238 mm x 140 mm, 118°
Twist drill type N HSS, steam-treated
for universal use up to 1000 N/mm²
DRL-SPRL-SHFT-DIN345-N-D20,0-11071245
Art.-no. 1970901370
EAN 4039247022816
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
Application
Standard geometry for universal use up to 1000 N/mm².
Execution
- Twist drill with universal standard geometry
Advantage
- excellent all-round properties and precise cutting pattern
- universal use: minimises tool costs and improves flexibility
- Steam treatment ensures favourable adherence of coolant
Product information
Datasheets(X)