ORION Screw tap HSSE C 5156 40° thread 1 inch ISO 2 S 2.5xD CNC conv. P
Screw tap, HSSE G ISO 2 (6H) 40° (right) 5156 C
For universal use up to 1000 N/mm2
DRL-MATAP-DIN5156-C-HSSE-G1-13379080
Art.-no. 1970910383
EAN 4039247888139
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For producing pipe threads on CNC machines or conventional machines in blind holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².
Execution
- With transition-fit shank
Advantage
- Long service life and high level of process reliability thanks to innovative cutter geometry and universal application for maximum flexibility in use
Product information
Datasheets(X)