ORION HSSE die M12 1.75 mm 38 mm 6g 22568
Die, HSSE M right, pre-slotted and 2.0 thread chamfer
For universal use up to 1300 N/mm2
THRDIE-S1,75-M12-38X14-HSSE-13421120
Art.-no. 1970910852
EAN 4039247072651
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For tapping metric male threads in the steel, stainless steel, NF metal and special alloy material groups up to a strength of 1300 N/mm².
Execution
- Right-handed thread-cutting die, tol. 6g, pre-slotted and 2.0 threaded chamfer
Advantage
- Standard geometry with a very good price-performance ratio
Product information
Datasheets(X)