Welcome to Würth Estonia For trade customers only

ORION HSSE die EN 24231 G 3/8 in outside diameter 45 mm tolerance A

Die, HSSE G right, nitrided, pre-slotted and 2.0 thread chamfer
For universal use up to 1300 N/mm2
THRDIE-D16,66-G3/8-45X14-HSSE-13488030

Art.-no. 1970911048

EAN 4039247074846

Individual price display after login
ORION HSSE die EN 24231 G 3/8 in outside diameter 45 mm tolerance A

Art.-no. 1970911048

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For tapping male (pipe) threads in the steel, stainless steel, NF metal and special alloy material groups up to a strength of 1300 N/mm².

Execution

  • Right-handed die, tol. A with spiral point, pre-slotted, 2.0-threaded chamfer

Advantage

  • Standard geometry with a very good price-performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information