Welcome to Würth Estonia For trade customers only

ORION HSSE die EN 22568 MF 12x1 outside diameter 38 mm 6g

Die, HSSE MF right, pre-slotted and 2 thread chamfer
for universal use up to 1300 N/mm2
THRDIE-S1-MF12-38X10-HSSE-13447120

Art.-no. 1970910984

EAN 4039247074006

Individual price display after login
ORION HSSE die EN 22568 MF 12x1 outside diameter 38 mm 6g

Art.-no. 1970910984

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For cutting fine metric threads externally in the material groups of steel, stainless steel, non-ferrous metals and special alloys up to a strength of 1300 N/mm².

Execution

  • right die. tol. 6 g with spiral point, nitrided, pre-slotted and 2.0 pitch

Advantage

  • standard geometry with excellent price/performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information