Welcome to Würth Estonia For trade customers only

ORION End mill HSSE8 TIALN DIN 844, type N L diameter 5.0 mm

End mill, HSSE Co 8
4 cutting edges, TiAlN-coated
CTR-SCHAFT-LNG-DIN844-TYPN-D5-15195050

Art.-no. 1970936719

EAN 4039247889884

Individual price display after login
ORION End mill HSSE8 TIALN DIN 844, type N L diameter 5.0 mm

Art.-no. 1970936719

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

End mill for universal machining in a wide range of materials.

Execution

  • HSSE Co 8
  • finishing teeth
  • centre cutting
  • TiAIN coating for maximum service life
  • straight shank DIN 1835 B
  • 40° twist angle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information