The images are examples.
ORION Digital vernier callipers 100 mm 0.01 mm, in case
Electronic pocket vernier callipers
Flat depth gauge
DIGITAL-CALIPER-100MM-31170201
Art.-no. 1970940349
EAN 4053625305940
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For measuring external, internal, step and depth dimensions.
Execution
- ON/OFF
- Zero setting at any position
- mm/inch switch-over
Delivery
In a case, with battery (1x type SR 44)
Product information
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!