Welcome to Würth Estonia For trade customers only

ORION 2-channel temperature measuring instrument incl. 2x thermal wire type K

2-channel temperature measuring instrument
ETEMPMESSGER-2KNL-THERMDDRAHT-(46105220)

Art.-no. 1970940357

EAN 4053625205653

Individual price display after login
ORION 2-channel temperature measuring instrument incl. 2x thermal wire type K

Art.-no. 1970940357

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For measuring temperature differences

Execution

  • Displays differential temperature
  • 2 simultaneous measurements
  • USB interface
  • Input for thermocouple, type K
  • Digit increment 0.1°C from -199.9°..+199.9°C, otherwise 1.0°C
  • Error limit ± 0.1% ±0.7°C

Delivery

Measuring instrument, battery, 2x type K thermocouple wire, length 90 cm, measuring range -50° to +200°, operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information