O-ring
RG-SEAL-DIN7603-CU-(HS)-26X32
Art.-no. 046226 32
EAN 4045989100385
Register now and access more than 125,000 products
- Can be used anywhere thanks to its resistance to corrosion, except where there are strong acids
- With a softer structure and softer under pressure, they adapt better to the uneven surfaces of the parts that need to be fastened
When using O-rings, make sure you measure both the inner diameter and the outer diameter; in the event of narrowing, the inner diameter is more important, as the 10 x14 or even the 10 x 16 may serve the same purpose as a 10 x 12
Datasheets(X)
O-rings are flat seals with stable surfaces. They are used to hermetically seal static fittings with screws for piping.
They are mainly used for fuel and oil pipes, for mounts for engine blocks and cylinder heads for all Diesel engines in general, all injection systems, and all hydraulic systems and motor pumps
Outer diameter (d2) | 32 mm |
Internal diameter (d1) | 26 mm |
Thickness (h1) | 2.5 mm |
Material | Copper |
Form | Round |
DIN | 7603 |
Max. temperature resistance | 900 °C |