Welcome to Würth Estonia For trade customers only

O-ring

RG-SEAL-DIN7603-CU-(HS)-18X24

Art.-no. 046218 24

EAN 4045989100323

Individual price display after login
O-ring

Art.-no. 046218 24

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7603, copper - hovoseal
  • Can be used anywhere thanks to its resistance to corrosion, except where there are strong acids

  • With a softer structure and softer under pressure, they adapt better to the uneven surfaces of the parts that need to be fastened
Notice

When using O-rings, make sure you measure both the inner diameter and the outer diameter; in the event of narrowing, the inner diameter is more important, as the 10 x14 or even the 10 x 16 may serve the same purpose as a 10 x 12

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

O-rings are flat seals with stable surfaces. They are used to hermetically seal static fittings with screws for piping.


They are mainly used for fuel and oil pipes, for mounts for engine blocks and cylinder heads for all Diesel engines in general, all injection systems, and all hydraulic systems and motor pumps

Outer diameter (d2)

24 mm

Internal diameter (d1)

18 mm

Thickness (h1)

2 mm

Material

Copper

Form

Round

DIN

7603

Max. temperature resistance

900 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information