Nylon bristle disc XT Pro EC
Nylon abrasive fleece disc 3M XT Pro Extra Cut
SNDDISC-NYL-(XT PRO EC)-GREEN-125X22MM
Art.-no. 5M51911
EAN 4054596607101
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
For angle grinders
- New generation bristle discs, made from adaptive and highly durable fibres
- Flexible mesh construction enables larger contact surface and faster cleaning
- Larger contact surface to enable faster cleaning and preparation of surfaces
- Adapts to irregular and hard-to-reach surfaces
- Clean and consistent finish
- Withstands high rpm, less vibration
- Aluminium oxide with abrasive grain
- For levelling and preparing surfaces
- For efficient removal of rust and blue stains without leaving holes
- For fast removal of paint and coating layers
Product information
Datasheets(X)
Diameter (Ø) | 125 mm |
Max. rotation speed | 12000 rpm |
Colour | Green |