Welcome to Würth Estonia For trade customers only

Nylon bristle disc XT Pro EC

Nylon abrasive fleece disc 3M XT Pro Extra Cut
SNDDISC-NYL-(XT PRO EC)-GREEN-125MM-M14

Art.-no. 5M51912

EAN 4054596607149

Individual price display after login
Nylon bristle disc XT Pro EC

Art.-no. 5M51912

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For angle grinders


  • New generation bristle discs, made from adaptive and highly durable fibres

  • Flexible mesh construction enables larger contact surface and faster cleaning

  • Larger contact surface to enable faster cleaning and preparation of surfaces

  • Adapts to irregular and hard-to-reach surfaces

  • Clean and consistent finish

  • Withstands high rpm, less vibration

  • Aluminium oxide with abrasive grain

  • For levelling and preparing surfaces

  • For efficient removal of rust and blue stains without leaving holes

  • For fast removal of paint and coating layers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Max. rotation speed

12200 rpm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information