Nut with spring lock washer
W-0379 steel 8 zinc plated
NUT-HEX-SPGWSH-WS19-(A2K)-M12
Art.-no.
0379012
EAN 4038898302339
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
W 0379, steel 8, galvanised, blue passivated (A2K)
- Easy installation. Lock washer and nut form one unit
- Single piece. Ordering and storage are streamlined
- Quicker and easier installation, especially for overhead work and in places with difficult access
- Large contact surfaces, better distribution of tension
- Better overlap for large through holes and slots
- Protection of workpiece surface. Prevents paint damage and corrosion
Product information
Datasheets(X)
![]() | |
Standards | WN 379 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter (D) | M12 |
Flange diameter (dc) | 33 mm |
Height (h1) | 13.0 mm |
External drive (s1) | WS19 |
Flange thickness | 2 mm |
Ward of key bit | 10.0 mm |
RoHS-compliant | Yes |