Welcome to Würth Estonia For trade customers only

Non-slip mat

Non-slip mat on roll
NONSLPMAT-VEH-1200X800-LSM30

Art.-no. 096380 330

EAN 4053479279305

Individual price display after login
Non-slip mat

Art.-no. 096380 330
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
For load securing

Meets the legal load securing requirements in accordance with § 22 StVO and VDI 2700 et seq



High coefficient of sliding friction


Up to 10 t/m² depending on friction surface, surface pressure of 0.8 μ



Only 4.5 mm thick


Therefore fully flexible, light, space-saving and resistant to deformation



Extremely robust – can be driven over, stressed and easy to clean



Compensates for minor surface unevenness



Can be used on both sides



Closed surface


No retention of liquids and thus no formation of frost when used in winter



Resistant


to many acids, alkalis as well as petrol and diesel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Vehicle interior equipment and load securing

  • Logistics, industry, trade, hospital, office and domestic

Type description

LSM30

Width

800 mm

Length

1200 mm

Thickness

4.5 mm

Product weight (per item)

1.820 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information