Net For top frames
Net for top frame
NET-F.TOPFRM-VEH-LSN2
Art.-no.
096380 302
EAN 4045727705032
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Available in different lengths
- Made from polypropylene
Product information
Datasheets(X)
Type description | LSN2 |
Width | 330 mm |
Length | 1112 mm |
Product weight (per item) | 0.300 kg |
Colour | Black |
Material | PP - Polypropylene |