Net For top frames
Net for top frame
NET-F.TOPFRM-VEH-LSN1
Art.-no.
096380 301
EAN 4045727703953
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Available in different lengths
- Made from polypropylene
Product information
Datasheets(X)
Type description | LSN1 |
Width | 330 mm |
Length | 834 mm |
Product weight (per item) | 0.220 kg |
Colour | Black |
Material | PP - Polypropylene |