Nature polo shirt
Work polo shirt Nature
POLOSHIRT NATURE BLUE S
Art.-no. M447525000
EAN 4251402716556
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This sporty and comfortable polo shirt with bamboo fibres keeps you feeling dry even in active situations.
- Perfect body temperature, quick-drying, skin friendly
- Fashionable neckline, raglan sleeves
- Reflective logo print on sleeves and seam
- Decorative stitching in contrasting colours for a sporty look
- UV protection 50, organic cotton jersey fabric, bamboo fibre
Product information
Datasheets(X)
Colour | Slate blue |
Size | S |
Material | 55% cotton, 40% viscose, 5% elastane |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |