Welcome to Würth Estonia For trade customers only

Nature polo shirt

Work polo shirt Nature
POLOSHIRT NATURE BLUE L

Art.-no. M447525002

EAN 4251402716570

Individual price display after login
Nature polo shirt

Art.-no. M447525002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This sporty and comfortable polo shirt with bamboo fibres keeps you feeling dry even in active situations.
  • Perfect body temperature, quick-drying, skin friendly

  • Fashionable neckline, raglan sleeves

  • Reflective logo print on sleeves and seam

  • Decorative stitching in contrasting colours for a sporty look

  • UV protection 50, organic cotton jersey fabric, bamboo fibre
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Slate blue

Size

L

Material

55% cotton, 40% viscose, 5% elastane

Fabric weight per m2

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information