Welcome to Würth Estonia For trade customers only

Natural hand cleaner, plastic-free

Hand cleaner, standard natural
HNDCLNR-NAT-5LTR

Art.-no. 0893900009

EAN 4099618835513

Individual price display after login
Natural hand cleaner, plastic-free

Art.-no. 0893900009

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Microplastic-free hand cleaner for medium to heavy soiling with natural exfoliating particles
  • Cleans hands thoroughly of oil, grease, dirt, etc.

  • Dermatologically tested

  • Solvent and silicone-free

  • pH-neutral

  • Contains natural ingredients

  • Does not contain any plastic exfoliating agents
Notice

If used intensively, the cleaner can lead to skin irritation.

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for car, metal and wood workshops.

Contents

5 l

Smell/fragrance

Citrus

Colour

Beige

Performance (points system)

3 of 5 points

Viscosity/consistency

Pasty

pH value

6.5

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wall bracket

WLBRKT-(F.HNDWASHPAST-5000ML)

For 5,000 ml container of hand wash paste, art. no. 0890 600 701
x 1 pcs
Dispenser system

DSPSYS-F.HNDCLNRDSP-W.WLHOLD

Pressure pump with wall bracket for hand cleaner
x 1 pcs
Dispensing pump For 4000 ml bucket of hand cleaner

DSPPMP-F.HNDCLNRDSP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information