Welcome to Würth Estonia For trade customers only

Nails 34 degrees, paper

Nails 34° paper jointed black steel resin coated
STRNL-HALFHD-34DGR-(HDG)-2,9X75

Art.-no. 0482229751

EAN 4053479937021

Individual price display after login
Nails 34 degrees, paper

Art.-no. 0482229751

Individual price display after login
Quantity
PU
x 3000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for wooden and wood-based material.
  • Half-head nails

  • Paper bound

  • Designed for use with pneumatic nailers

  • Nail strip angle 34 degrees

  • Grooved and smooth version

  • Covered with special resin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRafter framing, roof battens, counter battens, roof boarding
InstructionsSuitable only for nailers using paper bound nails.

Nominal diameter (d1)

2.9 mm

Length (l1)

75 mm

Material

Steel

Surface

Hot dip galvanized

Design

Smooth and resin-coated

Number per pallet

165000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information