Welcome to Würth Estonia For trade customers only

Nailing plate, stainless steel

Nailing plate, stainless steel
NAIL PLATE 40X120X2 A2

Art.-no. 0681999330

EAN 5701953412753

Individual price display after login
Nailing plate, stainless steel

Art.-no. 0681999330

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Nailing plates are very versatile: They are ideal for joining different wooden structures,
e.g. ceiling trusses.



It is recommended to use two nailing plates for each joint, and the wooden parts of the joint must be of the same width.


Stainless steel nailing plates, suitable for pressure-treated wood.



Steel quality:

A2 stainless steel/AISI 304
Nailing plates made from stainless steel plate.


Nailing plates can be used in climate stress category C3.



Fittings used:


Nailing plate screws A2, anchor nails A2
CE marked in accordance with EN 14545.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

120 x 40 mm

Thickness

2 mm

Material

Stainless steel A2

Diameter of hole

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information