Nail screw, collated ZN, 16°, TX, plastic collated
Screw nail ZN 16° plastic collated TX head
RDMGNL-COLTD-GALV-5MY-16DGR-TX15-2,8X50
Art.-no. 509032850
EAN 4062856834037
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fix like a nail, remove like a screw.
- Nail screw is an excellent choice of attachment in locations, where there is no need for the connecting force of the screw.
- Nail screws can be removed quickly without breaking the attachment piece.
- Nail screws can also be tightened afterwards, if the connection loosens.
- Suitable applications for nail screws include wood or plywood packages (zinc-plated) for transportation and decking (stainless).
Suitable nailer for Würth -16° nail screws is DCN 4590 (07035580). This nailer is powerful enough to nail all nail screws, both plastic collated and wire collated. The selection of shock adjustment and trigger mode for the nailer facilitate making smooth, quality screw joints.
Product information
Datasheets(X)
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 6.25 mm |
Material | Steel / steel |
Surface | Zinc plated yellow |
Design | Roll |
Number per pallet | 162000 PCS |
RoHS-compliant | Yes |