Nail plug
Nylon anchor clip with nail, electrical
NAIL PLUG 20 MM X5,5 MM
Art.-no.
059312055
EAN 4053479916606
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Made of impact-resistant plastic material
Clear system
- Follows the Tillex-Thorsman colour code system
Product information
Datasheets(X)
Application area
Used to install cable clips in plaster, aerated concrete, lightweight concrete, brick and concrete.
Instructions
Installation is dependent on the material. When installing in plaster, a hole must be punched with an awl, while in bricks and concrete a hole must be drilled using a drill. Turn the plug with a hammer in lightweight and aerated concrete. After installation of the nail plug, the top of the cable clip must be tapped.
![]() | |
Anchor diameter | 5.5 mm |
Anchor length (l) | 20 mm |
Nominal drill-bit diameter (d 0) | 5.5 mm |
Drill hole depth (t) | 20 mm |
Colour | White |