Nail clip Tillex C
CLIP-TILLEX-(CLR5-7MM)-L20MM-BLACK
Art.-no. 9501000083
EAN 5701925111189
Register now and access more than 125,000 products
The universal Tillex nail clip is a durable and high-quality cable fastener designed for quick and efficient installation of round rubber and plastic cables. This versatile clip is suitable for use on various materials in both indoor and outdoor environments and can be used with hammer-in plugs in materials such as brick and concrete. Made from impact-resistant and UV-protected polypropylene and a hardened steel nail. A safe and reliable choice for all fastening needs.
- Durable and high-quality cable clamp for quick fastening of round rubber and plastic cables
- Suitable for a variety of uses in different materials indoors and outdoors
- The clip can be used together with the hammer-in fixing in e.g. brick and concrete
- The clamp is made of impact-resistant and UV-protected polypropylene, with a hardened zinc-plated stainless steel nail, corrosion class C4
- Colours: white and black
- Clip material PE
- Hardened steel nail
Datasheets(X)
Min./max. grip range | 5-7 mm |
Diameter of nail | 1.2 mm |
Length of nail | 20 mm |
Number of pieces | 100 PCS |
Colour | Black |
Material of clamp | Polyethylene highly impact-resistant |
Material of nail | Steel, specially hardened |