Welcome to Würth Estonia For trade customers only

Nail clip Tillex C

CLIP-TILLEX-(CLR22-26MM)-L45MM-BLACK

Art.-no. 9501000098

EAN 5701925115682

Individual price display after login
Nail clip Tillex C

Art.-no. 9501000098

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tillex nail clip is a durable and high-quality cable fastening solution that makes cable installation easier. Made from impact-resistant polypropylene and a hardened steel nail.

The universal Tillex nail clip is a durable and high-quality cable fastener designed for quick and efficient installation of round rubber and plastic cables. This versatile clip is suitable for use on various materials in both indoor and outdoor environments and can be used with hammer-in plugs in materials such as brick and concrete. Made from impact-resistant and UV-protected polypropylene and a hardened steel nail. A safe and reliable choice for all fastening needs.



  • Durable and high-quality cable clamp for quick fastening of round rubber and plastic cables

  • Suitable for a variety of uses in different materials indoors and outdoors

  • The clip can be used together with the hammer-in fixing in e.g. brick and concrete

  • The clamp is made of impact-resistant and UV-protected polypropylene, with a hardened zinc-plated stainless steel nail, corrosion class C4

  • Colours: white and black

  • Clip material PE

  • Hardened steel nail
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for a variety of uses in different materials indoors and outdoors.

Min./max. grip range

22-26 mm

Diameter of nail

2.0 mm

Length of nail

45 mm

Number of pieces

50 PCS

Colour

Black

Material of clamp

Polyethylene highly impact-resistant

Material of nail

Steel, specially hardened

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information