Welcome to Würth Estonia For trade customers only

Nail clip Tillex C

Universal nail clamp, Tillex
CLIP-TILLEX-(CLR18-22MM)-L45MM-BLACK

Art.-no. 9501000097

EAN 5701925115088

Individual price display after login
Nail clip Tillex C

Art.-no. 9501000097

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable cable clip for outdoor use
  • Durable and high-quality cable clamp for quick fastening of round rubber and plastic cables

  • Suitable for a variety of uses in different materials indoors and outdoors

  • The clamp can be used together with the hammer-in fixing in e.g. brick and concrete

  • The clamp is made of impact-resistant and Uv-protected polypropylene, with a hardened zinc-coated A4 stainless steel nail with corrosion class C4
NoticeThe corrosion class is C4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for a variety of uses in different materials indoors and outdoors.

Min./max. grip range

18-22 mm

Diameter of nail

2.0 mm

Length of nail

45 mm

Number of pieces

100 PCS

Colour

Black

Material of clamp

Polyethylene highly impact-resistant

Material of nail

Steel, specially hardened

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information