Nail clip Tillex C
Universal nail clamp, Tillex
CLIP-TILLEX-(CLR10-14MM)-L30MM-WHITE
Art.-no. 9501000090
EAN 5701925116610
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Durable cable clip for outdoor use
- Durable and high-quality cable clamp for quick fastening of round rubber and plastic cables
- Suitable for a variety of uses in different materials indoors and outdoors
- The clamp can be used together with the hammer-in fixing in e.g. brick and concrete
- The clamp is made of impact-resistant and Uv-protected polypropylene, with a hardened zinc-coated A4 stainless steel nail with corrosion class C4
NoticeThe corrosion class is C4
Product information
Datasheets(X)
Application areaSuitable for a variety of uses in different materials indoors and outdoors.
Min./max. grip range | 10-14 mm |
Diameter of nail | 2.0 mm |
Length of nail | 30 mm |
Number of pieces | 100 PCS |
Colour | White |
Material of clamp | Polyethylene highly impact-resistant |
Material of nail | Steel, specially hardened |