Nail anchor W-ZND Type SK
DWL-SK-PLA-NL-Z3-(A1K)-120-8X160
Art.-no. 0906318160
EAN 4024835121460
Register now and access more than 125,000 products
- Quick, low-cost assembly
- Can be removed again using drive in screw head
- Pre-assembled with matching screw
- Suitable for push-through installation
- Clear integral hammer-in stop prevents premature expansion
- For recessed or protruding installation (retracts into soft wood automatically)
- Resistant to UV rays
- Rot resistant (plastic anchors made of high-quality polyamide)
- Temperature resistant from -40°C to +150°C
- Halogen-free
Drill the hole
Clean the drill hole
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
Datasheets(X)
- Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels
- Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications
- Securing angle brackets, panels, metal sheets, cable ducts, battens etc.
Anchor diameter | 8 mm |
Anchor length (l) | 160 mm |
Max. attachment height (t fix) | 120 mm |
Embedding depth (h nom) | 40 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (h 1) | 45 mm |
Hole diameter in component (d f) | 8 mm |
Material of nail | Steel |
Surface | Zinc plated |
Internal drive | Z3 |
| Performance data | ||||||
| Anchor diameter [mm] | 5 | 6 | 8 | 10 | ||
| Recommended tensile load | Concrete ≥ B25 or C20/25 | Frec [kN] | 0,17 | 0,26 | 0,40 | 0,55 |
| Solid brick Mz 12 | 0,21 | 0,30 | 0,35 | 0,40 | ||
| Calcium silicate block KS 12 | 0,20 | 0,30 | 0,35 | 0,40 | ||
| Autoclaved aerated concrete PP2 | 0,04 | 0,05 | 0,08 | 0,08 | ||
| Autoclaved aerated concrete PP4 | 0,08 | 0,10 | 0,12 | 0,12 | ||
| Vertically perforated brick Hlz 12 | 0,13 | 0,15 | 0,20 | - | ||
| Lightweight solid concrete block pumice stone V2 | 0,15 | 0,16 | 0,18 | - | ||
| Hollow calcium silicate block KSL 12 | 0,10 | 0,12 | 0,13 | - | ||
| Characteristic values | |||||
| Tightening torque (GEW type only) | Tinst [Nm] | - | 6 | 6 | - |
| Drill hole depth | h1 ≥ [mm] | 30 | 35 | 45 | 55 |
| Embedment depth | hnom ≥ [mm] | 25 | 30 | 40 | 50 |
| Thread diameter (GEW type only) | dthr [mm] | - | 6 | 8 | - |
| Thread length (GEW type only) | Ithr [mm] | - | 6 | 9 | - |
| Nominal drill diameter | d0 [mm] | 5 | 6 | 8 | 10 |
| Hole diameter in member | df [mm] | 5 | 6 | 8 | 10 |