Nail anchor SHARK® Hammer TYPE SK
SHARK HAMMER nail anch. cntrsnk cl type SK
DWL-(SHARK HAMMER)-SK-PLA-NL-30-6X60
Art.-no. 590631660
EAN 4061975320049
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel
- Quick, cost-effective installation
- Anchor and nail screw are pre-assembled, no need to search for a suitable screw
- Suitable for in-place installation
- Can be removed via drive in screw head
- Defined integrated hammer-in stop prevents premature expansion
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Temperature-resistant from -40°C to +100°C
- For countersunk and protruding finish
- Countersunk head design countersinks itself automatically in soft wood
- Halogen-free
Proof of Performance
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
| Performance data | Characteristic values | |||
| Anchor diameter [mm] | 6 | 8 | ||
| Permissible tensile load | Concrete B25 or C20/25 | Fperm [kN] | 0,2 | 0,2 |
| Sand-lime brick KS 12 | – | 0,12 | ||
| Hollow sand-lime brick KSL 12 | – | 0,075 | ||
| Tightening torque (THREAD type only) | Tinst [Nm] | 4 | 4 | |
| Drill hole depth | h1 ≥ [mm] | 35 | 45 | |
| Setting depth | hnom ≥ [mm] | 30 | 40 | |
| Thread dia. (THREAD type only) | dthr [mm] | M6 | M8 | |
| Thread length (THREAD type only) | Ithr [mm] | 6 | 9 | |
| Nom. drill dia. | d0 [mm] | 6 | 8 | |
| Hole dia. in comp. | df [mm] | 6,5 | 8,5 | |
Application area
Square timbers
Square timbers
Drill the hole
Remove drill cuttings
Anchor sleeve temperature ≥ 0 °C
Temperature in base material ≥ 0 °C
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
Product information
Datasheets(X)
Application area
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing, sanitary and electrical applications, e.g. securing squared timber, laths, thin metal sheets and all components for recessed installation
Anchor diameter | 6 mm |
Anchor length (l) | 60 mm |
Max. attachment height (t fix) | 30 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Steel |
Surface | Zinc plated |
Internal drive | Z2 |