Multiple socket outlet, six outlets
6-way multiple socket outlet 250 V safety plug
MULTISKTOUTL-6WAY-250V-W.SAFEPLG
Art.-no. 0774991163
EAN 4046777885958
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
250 volts with safety plug
- 6x safety sockets 250 V, type F
- Black
- With on/off switch and overvoltage protection
- Approx. 1.4 m connection cable H05VV-F 3G 1.5 mm²
- Safety plug type E+F
- Protection index IP20
- Housing dimensions (W x H x D): 310 x 40 x 50 mm
Product information
Datasheets(X)
Number of sockets | 6 pieces |
Socket type | Six safety sockets 16 A, 250 V |
Plug connector | 1 safety plug, 16 A |
Cable length | 1.4 m |
Cable type | H05VV-F3G1.5 mm² |
Max power | 3500 W |
Max. current | 16 A |
Nominal voltage | 250 V/AC |
Length | 310 mm |
Width | 50 mm |
Product weight (per item) | 450.000 g |
Colour | Black |