Multinorm winter work jacket, hi-vis
Multinorm winter work jacket, hi-vis
WRKJAC-(HI-VIS)-YELLOW/BLACK-XXL








Register now and access more than 125,000 products
The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.
The product complies with the following standards:
EN ISO 20471:2013 class 2, class 3 when combined with trousers
EN ISO 11611:2015 Class 1 A1+A2
EN ISO 11612:2015 A1+A2, B1, C1, E2, F1
Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².
Lining: Modacrylic cotton, front side 180 g/m2 and sleeves 120 g/m2.
- Black-yellow
- Size S-3XL
- Vertical protective collar, removable hood
- Extended back, adjustable hem with a hook-and-loop fastener
- Strap for radiation meter
- Zip under weather flap
- Side pockets and breast pocket with zips, breast pocket with closable ID card pocket, pen pocket
- Adjustable cuffs with a hook-and-loop fastener
- Stitched reflective stripes with fire protection
Datasheets(X)
Size | XXL |
Colour | Yellow fluorescent, Black |
Standards | ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, EN 342, IEC 61482-1-2 |
Material | 75% cotton, 24% polyester, 1% antistatic fibre |
Washable at | 60°C |
EN standard | 1149-5, 13034, 342 |
Other standard | IEC 61482-1-2 |
ISO | 11611, 11612, 20471:2013 |