Welcome to Würth Estonia For trade customers only

Multinorm jacket, hi-vis

WRKJAC-(HI-VIS)-YELLOW-L

Art.-no. 5359950603

EAN 4056807328614

Individual price display after login
Multinorm jacket, hi-vis

Art.-no. 5359950603

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for welding and hot work, protects the user from the light arc and static electricity hazards
  • Fire resistance treatment

  • Protective Stand-up collar

  • Extended back part, adjustable hook-and-loop fastener at hem

  • Holding loop for radiation meter

  • Zipper under weather flap with hook-and-loop fastener

  • Side pockets with zips

  • Zippered chest pocket, ID card pocket that can be hidden in flap chest pocket - not fire protected, keep hidden during use

  • Pen pocket

  • Adjustable hook-and-loop fastener at cuffs

  • Flame-retardant stitched reflectors

  • Chemical protection, EN 13034: 2005+A1:2009 type 6,to be renewed every 6th wash


  • EN ISO 11612:2015 A1+A2, B1, C1, E3, F1

  • EN ISO 11611:2015 class 1 A1+A2

  • IEC 61482-2:2018 ATPV 17cal/cm2, APC 1

  • EN 1149-5:2018

  • EN 13034: 2005+A1:2009 type 6

  • EN ISO 20471:2013 class 2; class 3 when worn with trousers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

L

Colour

Yellow fluorescent, Black

Standards

ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, IEC 61482-1-2

Material

75% cotton, 24% polyester, 1% antistatic fibre

Washable at

60°C

EN standard

1149-5, 13034

Other standard

IEC 61482-1-2

ISO

11611, 11612, 20471:2013

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information