Welcome to Würth Estonia For trade customers only

Multinorm high-visibility winter work trousers

High-visibility winter work trousers Multinorm
WNTRWRKTRSRS-(HI-VIS)-YELLOW/BLACK-SZ60

Art.-no. 5359180560

EAN 4056807328997

Individual price display after login
Multinorm high-visibility winter work trousers

Art.-no. 5359180560

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.



  • EN ISO 20471:2013 Class 1, Class 3 together with the jacket
    EN 342:2017
    EN ISO 11611:2015 Class 1 A1+A2
    EN ISO 11612:2015 A1+A2, B1, C1, E2, F1
    EN 1149-5:21008
    IEC 61482-2:2009, Class 1
    EN 13034 A1:2009 Type 6 (chemical protection must be renewed after every 11th wash)


Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².


Lining: Modacrylic wadding, 120 g/m².



  • Size 44-64
    Visibility Class 1, Class 3 together with the jacket
    Side pockets, rear pockets with flaps
    Thigh pockets with flaps; concealed rear pocket, pen pocket, hook-and-loop fastener
    Tape measure pocket with flap and zip, button placket for
    a knife
    Loop for hammer/tool
    Knee pad pockets at two different heights, concealed collar button, no contact with the skin
    Raised back
    Adjustable and removable braces
    Zips and snow guard on the legs
    Fire-resistant reflectors
  • >
  • >
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

60

Colour

Yellow, Black

Standards

ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, IEC 61482-1-2

Material

75% cotton, 24% polyester, 1% antistatic fibre

Washable at

60°C

EN standard

1149-5, 13034

ISO

11611, 11612, 20471:2013

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information