Multinorm high-visibility winter work trousers
High-visibility winter work trousers Multinorm
WNTRWRKTRSRS-(HI-VIS)-YELLOW/BLACK-SZ48
Art.-no. 5359180548
EAN 4056807328935
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.
- EN ISO 20471:2013 Class 1, Class 3 together with the jacket
EN 342:2017
EN ISO 11611:2015 Class 1 A1+A2
EN ISO 11612:2015 A1+A2, B1, C1, E2, F1
EN 1149-5:21008
IEC 61482-2:2009, Class 1
EN 13034 A1:2009 Type 6 (chemical protection must be renewed after every 11th wash)
Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².
Lining: Modacrylic wadding, 120 g/m².
- Size 44-64
- >
- >
Visibility Class 1, Class 3 together with the jacket
Side pockets, rear pockets with flaps
Thigh pockets with flaps; concealed rear pocket, pen pocket, hook-and-loop fastener
Tape measure pocket with flap and zip, button placket for
a knife
Loop for hammer/tool
Knee pad pockets at two different heights, concealed collar button, no contact with the skin
Raised back
Adjustable and removable braces
Zips and snow guard on the legs
Fire-resistant reflectors
Product information
Datasheets(X)
Size | 48 |
Colour | Yellow, Black |
Standards | ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, IEC 61482-1-2 |
Material | 75% cotton, 24% polyester, 1% antistatic fibre |
Washable at | 60°C |
EN standard | 1149-5, 13034 |
ISO | 11611, 11612, 20471:2013 |