Multi-standard trousers, black/signal yellow
High-visibility work trousers Multinorm
WRKTRSRS-(HI-VIS)-YELLOW/BLACK-GR54
Art.-no. 5359180654
EAN 4056807328850






Register now and access more than 125,000 products
The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.
EN ISO 20471:2013 class 1, class 3 when combined with the jacket
EN ISO 11611:2015 class 1 A1+A2
EN ISO 11612:2015 A1+A2, B1, C1, E2, F1
Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².
- Colour: Black-yellow
- Size: 44-64
- Deep side pockets, flap pockets on the back
- Thigh pocket with hook-and-loop fastener and pen pocket
- ID card pocket can be concealed in the pocket
- Ruler pocket with hook-and-loop fastener, button placket for a knife
- Hammer/tool strap
- Knee pad pockets at two different heights
- Concealed button at the waist, no contact with the skin
- Raised back section
- Stitched reflective strips with fire protection>>
Datasheets(X)
Size | 54 |
Colour | Black, Yellow fluorescent |
Standards | ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, IEC 61482-1-2 |
Material | 75% cotton, 24% polyester, 1% antistatic fibre |
Washable at | 60°C |
EN standard | 1149-5, 13034 |
ISO | 11611, 11612, 20471:2013 |