Welcome to Würth Estonia For trade customers only

Multi-standard trousers, black/signal yellow

WRKTRSRS-(HI-VIS)-YELLOW/BLACK-GR50

Art.-no. 5359180650

EAN 4056807328836

Individual price display after login
Multi-standard trousers, black/signal yellow

Art.-no. 5359180650

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.



EN ISO 20471:2013 class 1, class 3 when combined with the jacket


EN ISO 11611:2015 class 1 A1+A2


EN ISO 11612:2015 A1+A2, B1, C1, E2, F1



Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².



  • Colour: Black-yellow

  • Size: 44-64

  • Deep side pockets, flap pockets on the back

  • Thigh pocket with hook-and-loop fastener and pen pocket

  • ID card pocket can be concealed in the pocket

  • Ruler pocket with hook-and-loop fastener, button placket for a knife

  • Hammer/tool strap

  • Knee pad pockets at two different heights

  • Concealed button at the waist, no contact with the skin

  • Raised back section

  • Stitched reflective strips with fire protection>>
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

50

Colour

Black, Yellow fluorescent

Standards

ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, IEC 61482-1-2

Material

75% cotton, 24% polyester, 1% antistatic fibre

Washable at

60°C

EN standard

1149-5, 13034

ISO

11611, 11612, 20471:2013

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information