Multi-purpose TX screw, cylinder head, zinc-coated cutting edge
CHIPBOARDS PANH TX25 ZP 5X60
Art.-no. 017675 60
EAN 4066443076084
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 60 mm |
Head type | Pan head |
Head diameter (dh) | 9.5 mm |
Internal drive | TX25 |
Thread type | Wood screw thread |
Thread length (lg) | 60 mm |
Material | Hardened steel |
Surface | Zinc plated |
Product weight (per item) | 5.700 g |
Approval | CE |