Welcome to Würth Estonia For trade customers only

Multi-chamber lights tow. veh. comm. veh.

Multi-chamber lights tow. veh. comm. veh., others
LED TAIL LIGHT LEFT

Art.-no. 9500010129

EAN 4066443121494

Individual price display after login
Multi-chamber lights tow. veh. comm. veh.

Art.-no. 9500010129

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of chambers

7 PCS

Lamp type

LED

Min. nominal voltage

12 V

Max. nominal voltage

24 V

Width

235 mm

Depth

32 mm

IP protection class

IP 67

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information