Mounting rail L
L-assembly rail steel zinc plated
MOUNTING RAIL L2 2M
Art.-no. 0862001905
EAN 4053479955926
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For wall-mounting pipes, ventilation ducts and electrical grates.
Zinc-electroplated
Hole size: 10 mm, 12 mm, oval 34x12 mm.
Hole interval: 22 mm, 28 mm, oval 50 mm.
Head size 120x40, hole size 8x11 mm.
Hole size: 10 mm, 12 mm, oval 34x12 mm.
Hole interval: 22 mm, 28 mm, oval 50 mm.
Head size 120x40, hole size 8x11 mm.
Product information
Datasheets(X)
Width | 30 mm |
Height | 30 mm |
Material | Steel |
Type description | L2 |