Welcome to Würth Estonia For trade customers only

Mounting rail C

C-mounting rail 30/30 steel zinc plated
MOUNTING RAIL U3 2M

Art.-no. 0862001904

EAN 4053479955919

Individual price display after login
Mounting rail C

Art.-no. 0862001904

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For wall-mounting pipes, ventilation ducts and electrical grates.
Zinc-electroplated


Hole size: 10 mm, 12 mm Oval 34 x 12 mm


Hole spacing 22 mm, 28 mm Oval 50 mm


Head size 120 x 40 Hole size 8 x 11 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

30 mm

Height (H)

30 mm

Rail length (L)

2 m

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information