Welcome to Würth Estonia For trade customers only

Mitten WF-421

Protective glove, winter WF-421
PROTGLOV-WNTR-(WF-421)-SZ7

Art.-no. 0899433700

EAN 4065233151321

Individual price display after login
Mitten WF-421

Art.-no. 0899433700

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Warm winter mittens for freezing weather
The product is water-repellent and dries quickly


  • Neoprene wrist sleeve with a tightening mechanism

  • Warm, fur lining

  • Dries quickly

  • Comfortable leather

  • Conforming to the EN 12420 standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Material of liner

Polyester/acrylic

Material

Full leather

Standards

EN 420

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information