Mini brad nail painted
Steel zinc plated type WY lacquered
NL-BRAD-WX-(A2K)-WHITE-1,2X25
Art.-no.
048014 25
EAN 4016429014524
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Type JM, straight magazine.
Product information
Datasheets(X)
Nominal diameter (d1) | 1.2 mm |
Length (l1) | 25 mm |
Head diameter | 2.0 mm |
Material | Steel / steel |
Surface | Zinc plated yellow |
Colour | Yellow |