Welcome to Würth Estonia For trade customers only

Mini brad nail A2

Mini brad nail A2, type JM
BRADNL-SMALHD-WY-A2-1,2X15

Art.-no. 048013015

EAN 4053479896748

Individual price display after login
Mini brad nail A2

Art.-no. 048013015

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Type JM, straight magazine.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.2 mm

Length (l1)

15 mm

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information