Welcome to Würth Estonia For trade customers only

Metal wash Pineline

Metal wash Pineline
PINELINE METALCLEANER 4 L

Art.-no. 0893460092
EAN 4066443091308

Prices for customers after login
Metal wash Pineline

Art.-no. 0893460092

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly alkaline detergent concentrate


Protects the iron against corrosion.


  • Removes burned-in oil and grease stains, soot and surface glues and fillers used in the paper industry.

  • Entirely fireproof.

  • 0.5-litre spray bottle, ready-to-use working solution, dosage of 5–30% for other package sizes, Ultrasonic washing machines 1–5%

  • pH: 13.5


Applications: Water-based grease removal and washes done before painting. Can also be used for cleaning aluminium.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

4 l

Smell/fragrance

Strong

Colour

Clear

Shelf life from production

12 Month

AOX-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information