Metal wash Pineline
Metal wash Pineline
PINELINE METALCLEANER 25L
Art.-no. 0893460093
EAN 4066443091315
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highly alkaline detergent concentrate
Protects the iron against corrosion.
- Removes burned-in oil and grease stains, soot and surface glues and fillers used in the paper industry.
- Entirely fireproof.
- 0.5-litre spray bottle, ready-to-use working solution, dosage of 5–30% for other package sizes, Ultrasonic washing machines 1–5%
- pH: 13.5
Applications: Water-based grease removal and washes done before painting. Can also be used for cleaning aluminium.
Product information
Datasheets(X)
Contents | 25 l |
Smell/fragrance | Strong |
Colour | Clear |
Shelf life from production | 12 Month |
AOX-free | Yes |