Welcome to Würth Estonia For trade customers only

Metal locking nut UNF

NUT WITH METALL LOCK UNF 3/8. 10

Art.-no. 0331138

EAN 4053479908472

Individual price display after login
Metal locking nut UNF

Art.-no. 0331138

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

UNF hexagon nut zinc-plated steel.



  • Zinc-plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

UNF

Property class

10

Material

Steel

Nominal diameter

3/8 in

Number of thread starts per inch

24

Surface

Zinc plated

ASME

ASME B18.2.2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information